0 items

American Standard 105 Premium Series 52 x 32 in. 38-Jet Gelcoat Rectangle Built-In Bathtub with Right Drain

A3252OD105CR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
80 gal
Collection
105 Premium Series
Color Finish
White/Polished Chrome
Color Finish Category
Whites
Depth
33 in
Drain Location
Right
Height
40 in
IAPMO Listed
Yes
Installation Type
Built-in
Length
52 in
Material
Gelcoat
Number Of Jets
38
UL Listed
UL 1795
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday