0 items

American Standard 709 Value Series 52 x 32 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Left Drain

A3252OD709SL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Constructed of durable, hi-gloss gelcoat
  • Easy touch push button controls
  • Equipped with the quick drain system once activated it rapidly pumps the water out from within the tub, eliminating the long wait to safely open the door and exit the tub
  • Features an outward opening watertight door system with a lifetime warranty on the door seal
  • Includes Polished Chrome trim, drain, overflow and safety grab bar
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • The faucet, drain and door are positioned on the right hand side of the bath

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
80 gal
Collection
709 Value Series
Color Finish
White/Polished Chrome
Color Finish Category
Whites
Configuration
Soaker
Depth
33 in
Drain Location
Left
GSA Approved
No
Height
40 in
IAPMO Listed
Yes
Installation Type
Built-In, Walk-In
Length
52 in
Material
Gelcoat
UL Listed
UL 1795
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday