55/64 in. Female Threaded 1.5 gpm Laminar Air Flow Aerator in Polished Chrome

Part #AM9625500020A  |  Item #5103535  |  Manufacturer Part #M962550-0020A

$ 18.75 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 55/64 in

Fitting Size 2: 55/64 in

Fitting Sizes: 55/64 in

Flow Rate: 1.5 gpm

IAPMO Listed: No

NSF Certified: No

Product Type: Accessory

Trim Only: No

WaterSense Labeled: No

Weight: 1