0 items

American Standard 109 Premium Series 59-1/2 x 29-3/4 in. 39-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain

A3060109CR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Constructed of durable, hi-gloss gelcoat
  • Features a watertight door system with a lifetime warranty on the door seal
  • Features the Air Spa system with 26 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
  • Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
  • The faucet, drain and door are positioned on the left hand side of the bath
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
  • The variable speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
  • Thirteen water jets that deliver an invigorating and relaxing deep tissue massage

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
75 gal
Collection
109 Premium Series
Color Finish
White
Color Finish Category
Whites
Depth
32-1/4 in
Drain Location
Right
Height
37-1/2 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove, Built-in
Length
59-1/2 in
Material
Fiberglass, Gelcoat
Number Of Jets
39
UL Listed
UL 1795
Width
29-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday