0 items

American Standard 105 Premium Series 59-1/2 x 29-3/4 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Right Drain

A3060105SR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
75 gal
Collection
105 Premium Series
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
32-1/4 in
Drain Location
Right
GSA Approved
No
Height
37-1/2 in
IAPMO Listed
Yes
Installation Type
Built-in, Walk-in
Length
59-1/2 in
Material
Gelcoat
UL Listed
UL 1795
Width
29-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday