0 items

American Standard Studio® 59-3/4 x 31-1/2 in. Acrylic Drop-In Rectangular Bathtub

A2932002D2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Minimalist design with contoured lumbar support
  • Nominal dimensions: 60" x 32" x 22-1/2"
  • Pre-leveled tub bottom

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
59 gal
Collection
Studio®
Color Finish
Arctic
Color Finish Category
Whites
Drain Location
Reversible
GSA Approved
No
Height
22-1/2 in
IAPMO Listed
No
Installation Type
Drop-in
Length
60 in
Material
Acrylic
UL Listed
No
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday