0 items

American Standard 219 Luxury Series 59-3/4 x 32 in. Acrylic Rectangle Walk-In and Built-In Bathtub with Right Drain

A3260219SR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Constructed of durable, hi-gloss acrylic
  • Easy touch push button controls
  • Equipped with the quick drain system once activated it rapidly pumps the water out from within the tub, eliminating the long wait to safely open the door and exit the tub
  • Features a patented watertight door system with a lifetime warranty on the door seal
  • Includes color matched trim, drain, overflow and safety grab bar
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • The faucet, drain and door are positioned on the right hand side of the bath

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
80 gal
Collection
219 Luxury Series
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
30-1/4 in
Drain Location
Right
GSA Approved
No
Height
37-1/2 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
59-3/4 in
Material
Acrylic
UL Listed
UL 1795
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday