0 items

American Standard Acrylux® 59-7/8 x 32 in. 3-Wall Alcove Bathtub with Right Hand Drain

A6032Y1102

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Caulk-less installation with integral rubber gaskets in corner seams
  • Integral apron
  • Integral three-sided, tiling/water retention flange
  • Liners on bath and walls for protection during installation

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
ASME Specifications
ASME A112.19.7M
ASTM Specifications
ASTM E-162
CARB OTC LEED Compliant
No
Collection
Acrylux®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
18 in
IAPMO Listed
No
Installation Type
3 Wall Alcove
Length
59-7/8 in
Material
Acrylic
UL Listed
No
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday