0 items

American Standard Selectronic® 6-1/4 in. Sensor Operated Concealed Toilet Flush Valve for Top Spud Bowl

A606B23007

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.28 gpf
GSA Approved
No
Height
6-1/4 in
IAPMO Listed
No
WaterSense Labeled
No
Width
6-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday