0 items

American Standard 6 ft. Plug-In Power Supply

AM9502230070A

Length

6 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Elongated 14" rim from finish wall
  • Flow rate: 0.5 gpf/1.9 lpf
  • Flushing rim
  • Integral extended sides for privacy
  • Integral flushing mechanism
  • Outlet connection threaded: 2” NPTF
  • Selectronic® technology
  • Supply line: 1/2”
  • Two wall hangers
  • Washout flush action

SPECIFICATIONS

Length
6 ft
Material
Plastic
UL Listed
No
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday