0 items

American Standard Princeton™ 60 x 30 in. Bathtub with End Drain

A2391202

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant with seat installed at head end
  • Americast® offers a durable alternative to cast iron and is 50% lighter in weight
  • End drain outlet
  • Full slip-resistant surface
  • Integral apron
  • Integral base
  • Integral lumbar support and beveled headrest
  • Nominal dimensions: 5' x 30" x 14"

SPECIFICATIONS

ADA Compliant
Yes
Collection
Princeton™
Color Finish
Linen
Color Finish Category
Neutrals
Drain Location
Right
Height
14 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Americast®
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday