0 items

American Standard Princeton™ 60 x 30 in. Left Hand Drain Bath Tub

A2390202

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant with seat installed at head end
  • Americast® offers a durable alternative to cast iron and is 50% lighter in weight
  • End drain outlet
  • Full slip-resistant surface
  • Integral apron
  • Integral base
  • Integral lumbar support and beveled headrest

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1, ANSI Z124.1
ASME Specifications
ASME A112.19.4
ASTM Specifications
ASTM E-162, ASTM F-462
Capacity
42 gal
Collection
Princeton™
Color Finish
Arctic
Color Finish Category
Whites
Drain Location
Left
Height
14 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Americast®
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday