0 items

American Standard Cambridge™ 60 x 32 in. Integral Apron Bathtub

A2460002

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant with seat installed at head end
  • Americast™ construction
  • Full slip-resistant surface
  • Glossy porcelain finish
  • Nominal dimensions: 5' x 32" x 17-3/4"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19 2004, ANSI A117 2001
ASME Specifications
ASME A112.19.4M
ASTM Specifications
ASTM E-162, ASTM F-462
CARB OTC LEED Compliant
No
Capacity
50 gal
Collection
Cambridge™
Color Finish
Arctic
Color Finish Category
Whites
Depth
17-3/8 in
Drain Location
Left
GSA Approved
No
IAPMO Listed
No
Installation Type
3 Wall Alcove
Length
60 in
Material
Americast®
UL Listed
No
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday