0 items

American Standard Evolution™ 60 x 32 in. Soaking Integral Apron Bathtub

A2425VRHO002

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual molded-in armrests for comfort
  • Integral 3-sided tile/water retention flange
  • Integral apron with removable access panel
  • Nominal dimensions: 60" x 32" x 21-1/2"

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
Collection
Evolution™
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Length
60 in
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday