0 items

American Standard Cadet® 60 x 42 in. Drop-In Fiberglass Bathtub

A2772018WC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual accessory deck area
  • Eight-jet system featuring 2 multi-directional and flow adjustable Acumax high output jets and 6 multi-directional and flow adjustable Acumax body massage jets, including 2 in the lumbar area
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Form-fitted backrests
  • Side-mounted air switch on/off
  • Single speed pump/motor

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
ANSI Z124.1
ASME Specifications
ASME A112.19.7M
ASTM Specifications
ASTM E-162
CARB OTC LEED Compliant
No
Capacity
63 gal
Collection
Cadet®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
19-3/4 in
Horsepower
1-4/10 hp
IAPMO Listed
No
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
120V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday