0 items

American Standard Astra-Lav™ 61 x 22 in. 3-Hole Left Hand Marble Vanity Top

ACMA06148L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Deck is 3/4 " thick
  • High quality cultured marble with extra thick wear layer
  • Raised faucet deck with no drip edge
  • Recessed oval bowl design

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Center Size
4 in
Collection
Astra-Lav™
Color Finish
White
Color Finish Category
Whites
Depth
22 in
Faucet Installation
3 Hole
IAPMO Listed
Yes
Material
Marble
Number Of Bowls
1
Width
61 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday