0 items

DXV St. George® 65-1/2 x 35 in. Freestanding Bathtub with Center Hand Drain

DD62745004

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acrylic with fiberglass reinforcement
  • Capacity: 80 gallons
  • Traditional soaking tub design

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
80 gal
Collection
St. George®
Color Finish
Canvas White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
23-1/2 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
65-1/2 in
Material
Acrylic, Fiberglass
UL Listed
No
Width
35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday