0 items

American Standard Euro 66 x 24-1/4 x 25-43/100 in. Frameless Shower Door with Clear Glass

AAM0301D400

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear, tempered safety-glass panels provide strength
  • Magnetic closure
  • Universal left and right door swing

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Euro
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear
Height
66 in
IAPMO Listed
No
Length
24-1/4 in
Material
Glass
Width
25-43/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday