American Standard 709 Value Series 52 x 30 in. 21-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Left Drain in Linen with Polished Chrome

A3052OD709ALLPC

Manufacturer Part #: 3052OD.709.ALL-PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features the Air Spa system with 21 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
  • The single speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
  • Constructed of durable, hi-gloss gelcoat
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Easy touch push button controls
  • Includes Polished Chrome trim, drain, overflow and safety grab bar
  • The faucet, drain and door are positioned on the left hand side of the bath
  • Features an outward opening watertight door system with a lifetime warranty on the door seal

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Bathtub Shape
Rectangle
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
75 gal
Collection
709 Value Series
Depth
34 in
Drain Location
Left
Drain Opening
1-1/2 in
Height
40 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove, Built-in
Number Of Jets
21
Shape
Rectangular
UL Listed
UL 1795
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday