52 x 30 in. 21-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in Linen with Polished Chrome
709 Value Series 52 x 30 in. 21-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in Linen with Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The single speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
- Constructed of durable, hi-gloss gelcoat
- Features the Air Spa system with 21 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
- The faucet, drain and door are positioned on the right hand side of the bath
- Easy touch push button controls
- Includes Polished Chrome trim, drain, overflow and safety grab bar
- A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
- The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
- Features an outward opening watertight door system with a lifetime warranty on the door seal
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7, ASME A112.19.15
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 75 gal
- Collection:
- 709 Value Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 34 in
- Drain Location:
- Right
- Drain Opening:
- 1-1/2 in
- Handle Material:
- Metal
- Height:
- 40 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Built-in, 3 Wall Alcove
- Length:
- 52 in
- Material:
- Fiberglass
- NSF Certified:
- Yes
- Number of Jets:
- 21
- Number of Occupants:
- 1
- Overall Length:
- 52 in
- Overall Width:
- 30 in
- Shape:
- Rectangular
- Shower Base Shape:
- Rectangle
- Size:
- 52 in x 30 in
- Toilet Bowl Length:
- 52 in
- UL Listed:
- UL 1795
- Width:
- 30 in