American Standard 709 Value Series 52 x 32 in. 27-Jet Gelcoat Rectangle Built-In Bathtub with Left Drain in Linen with Polished Chrome

A3252OD709CLLPC

Manufacturer Part #: 3252OD.709.CLL-PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features the Air Spa system with 21 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
  • The single speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
  • Constructed of durable, hi-gloss gelcoat
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • Six water jets that deliver an invigorating and relaxing deep tissue massage
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
  • Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
  • Features an outward opening watertight door system with a lifetime warranty on the door seal

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Bathtub Shape
Rectangle
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
80 gal
Collection
709 Value Series
Depth
33 in
Drain Location
Left
Drain Opening
1-1/2 in
Height
40 in
IAPMO Listed
Yes
Installation Type
Built-in
Number Of Jets
27
Shape
Rectangular
UL Listed
UL 1795
Width
32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday