709 Value Series 52 x 32 in. 27-Jet Gelcoat Rectangle Built-In Bathtub with Right Drain in White with Polished Chrome

Part #A3252OD709CRWPC  |  Item #7292392  |  Manufacturer Part #3252OD.709.CRW-PC

$ 5,245.12 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features the Air Spa system with 21 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
  • The single speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
  • Constructed of durable, hi-gloss gelcoat
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • Six water jets that deliver an invigorating and relaxing deep tissue massage
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
  • Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
  • The faucet, drain and door are positioned on the left hand side of the bath

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: [ASME A112.19.7, ASME A112.19.15]

Application: Residential

Bathtub Shape: Rectangle

Bathtub Type: Combo

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45, CSA B45.5, CSA C22.2 No. 218.2]

Capacity: 80 gal

Collection: 709 Value Series

Color Finish: White

Color Finish Category: Whites

Depth: 33 in

Drain Location: Right

Drain Opening: 1-1/2 in

Height: 40 in

IAPMO Listed: Yes

Installation Type: Built-in

Length: 52 in

Material: Gelcoat

NSF Certified: Yes

Number Of Jets: 27

Number of Occupants: 1

Shape: Rectangular

Shower Base Shape: Rectangle

Size: 52 in x 32 in

Toilet Bowl Length: 52 in

UL Listed: UL 1795

Width: 32 in