American Standard

709 Value Series 52 x 32 in. 6-Jet Gelcoat Rectangle Built-In Bathtub with Left Drain in White with Polished Chrome

Part #A3252OD709WLWPC  |  Manufacturer Part #3252OD.709.WLW-PC

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
  • Six water jets that deliver an invigorating and relaxing deep tissue massage
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
  • Features an outward opening watertight door system with a lifetime warranty on the door seal
  • Constructed of durable, hi-gloss gelcoat
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Easy touch push button controls

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: [ASME A112.19.7, ASME A112.19.15]

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45, CSA B45.5, CSA C22.2 No. 218.2]

Capacity: 80 gal

Collection: 709 Value Series

Color Finish: White

Color Finish Category: Whites

Depth: 33 in

Drain Location: Left

Drain Opening: 1-1/2 in

Height: 40 in

IAPMO Listed: Yes

Installation Type: Built-in

Length: 52 in

Material: Gelcoat

Number Of Jets: 6

Shape: Rectangular

UL Listed: UL 1795

Width: 32 in