52 x 32 in. 6-Jet Gelcoat Rectangle Built-In Bathtub with Right Drain in White with Polished Chrome
709 Value Series 52 x 32 in. 6-Jet Gelcoat Rectangle Built-In Bathtub with Right Drain in White with Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Six water jets that deliver an invigorating and relaxing deep tissue massage
- The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
- Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
- Easy touch push button controls
- A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
- Constructed of durable, hi-gloss gelcoat
- Features an outward opening watertight door system with a lifetime warranty on the door seal
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7, ASME A112.19.15
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 80 gal
- Collection:
- 709 Value Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 33 in
- Drain Location:
- Right
- Drain Opening:
- 1-1/2 in
- Handle Material:
- Metal
- Height:
- 40 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Built-in
- Length:
- 52 in
- Material:
- Gelcoat
- NSF Certified:
- Yes
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Shape:
- Rectangular
- Shower Base Shape:
- Rectangle
- Size:
- 52 in x 32 in
- Toilet Bowl Length:
- 52 in
- UL Listed:
- UL 1795
- Width:
- 32 in