709 Value Series 52 x 32 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Right Drain in Linen with Polished Chrome

Part #A3252OD709SRLPC  |  Item #7292115  |  Manufacturer Part #3252OD.709.SRL-PC

$ 4,966.22 EACH

Color/Finish:
Linen/Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed of durable, hi-gloss gelcoat
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Easy touch push button controls
  • Includes Polished Chrome trim, drain, overflow and safety grab bar
  • The faucet, drain and door are positioned on the right hand side of the bath
  • Equipped with the quick drain system once activated it rapidly pumps the water out from within the tub, eliminating the long wait to safely open the door and exit the tub
  • Features an outward opening watertight door system with a lifetime warranty on the door seal

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: [ASME A112.19.7, ASME A112.19.15]

Application: Residential

Bathtub Shape: Rectangle

Bathtub Type: Soaker

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45, CSA B45.5, CSA C22.2 No. 218.2]

Capacity: 80 gal

Collection: 709 Value Series

Color Finish: Linen/Polished Chrome

Color Finish Category: Neutrals

Configuration: Soaker

Depth: 33 in

Drain Location: Right

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 40 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 52 in

Material: Gelcoat

NSF Certified: Yes

Number of Occupants: 1

Shape: Rectangular

Shower Base Shape: Rectangle

Size: 52 in x 32 in

Toilet Bowl Length: 52 in

UL Listed: UL 1795

Width: 32 in