0 items

American Standard Colony® 99/100 in. Spout Bearing Ring in White

AM9138070070A

Outside Diameter

99/100 in

$1.68

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Durable construction
  • Easy to install
  • Reliable performance
  • Used by plumbers to repair American Standard® products

SPECIFICATIONS

Brand Model Compatibility
American Standard 4275.500.F15 Colony Soft Two-Handle Kitchen Faucet
CARB OTC LEED Compliant
No
Collection
Colony®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Outside Diameter
99/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday