Access Pro™ 1.28 gpf Toilet Tank in White with Right-Hand Trip Lever

Part #A4188A108020  |  Item #4800793  |  Manufacturer Part #4188A108.020

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tank only
  • Material: Vitreous china
  • Flush valve: 3"
  • Chrome finish trip lever

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2 2008

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: American Standard A3517AG100RS020 Toilet Bowl

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1 2008

Collection: Access Pro™

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Trip Lever

Height: 13-7/8 in

IAPMO Listed: Yes

Length: 8-7/8 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Right-Hand

Trip Lever Placement: Side

Type: A4188A108020

WaterSense Labeled: Yes

Width: 17-3/8 in