Acrylic Knob Handle
Colony® Acrylic Knob Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One handle
- For two and three handle bath and shower faucets
- Clear acrylic handle
- Genuine American Standard repair part
- Durable construction
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Colony®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Knob
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Weight:
- 1 lb