0 items

American Standard Colony® Acrylic Knob with Hot Button

AM9501440070A

Handle Type

Knob
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Colony®
GSA Approved
No
Handle Material
Acrylic
Handle Type
Knob
Height
13/20 in
IAPMO Listed
No
Length
10-7/20 in
NSF Certified
No
Width
4-1/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday