American Standard Acrylux® 38-1/8 x 38-1/16 in. Acrylic Neo-Angle Shower Base

A3838NEO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral two-sided, double tiling edge with water retention flange
  • Molded-in flood guard
  • PVC shower drain with stainless steel drain plate
  • Textured bottom pattern

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Acrylux®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
6-5/8 in
IAPMO Listed
No
Installation Type
Corner Mount
Length
38-1/8 in
Material
Acrylic
Width
38-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday