American Standard

ActiClean™ Trip Lever in Brushed Nickel

Part #A73815564002950A  |  Manufacturer Part #7381556-400.2950A

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: ActiClean™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Type: Trip Lever Assembly

WaterSense Labeled: No