American Standard Activate Flush Valve Tower Assembly for 2794119 Elongated Toilet

A73815514010070A

Brand Model Compatibility

2794119 Elongated Toilet

$65.52

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Disconnect the supply line and remove the tank nuts to free the tank from the bowl
  • Make sure the O-ring is reinstalled on the barb elbow of the flush valve tower
  • Open the cover on the battery compartment and disconnect the battery cable from the battery terminal
  • Pull the locking collar off of the hose assembly using a twisting motion then remove the hose from the flush valve body
  • Remove the nut from the bottom of the tank using a counterclockwise motion
  • Remove the refill tube clip from the flush valve body
  • Remove the tank cover
  • Replacement flush valve tower assembly
  • Turn off the water supply and flush the toilet to empty the tank

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
2794119 Elongated Toilet
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday