American Standard
Actuator with Battery Compartment and Battery in Black
Part #A73816834010070A | Item #7233623 | Manufacturer Part #7381683-401.0070A
$
131.04
EACH
Brand Model Compatibility:
2794119, 2795119 ToiletsProduct Details
Documents
Specifications
ADA Compliant: No
Adjustable: No
Application: Repair
BAA Compliant: No
Brand Model Compatibility: 2794119, 2795119 Toilets
Built-In Grinder: No
CARB OTC LEED Compliant: No
IAPMO Listed: No
NSF Certified: Yes
Product Type: Actuator with Battery Compartment and Battery
WaterSense Labeled: No