0 items

American Standard Air Control Valve Assembly

A7524840A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with series A2675, A2732, A2734, A2740, A1748 and A1730 whirlpools

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
5-1/2 in
IAPMO Listed
No
Length
5 in
NSF Certified
No
UL Listed
No
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday