Flush-Free Waterless Urinal Replacement Kit in White
Selectronic® Flush-Free Waterless Urinal Replacement Kit in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 270-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes odor barrier liquid
- Includes insert key, drain insert, and installation instructions
- Lasts for approximately 50,000 uses
- Nominal Dimensions:
- Drain insert
- Installation instructions
- Insert key
- Nominal dimensions: 16" x 24-3/4" x 15-1/2"
- 16" x 24-3/4" x 15-1/2"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/4 in
- Diameter:
- 4-3/4 in
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Length:
- 4-3/4 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Product Type:
- Replacement Kit
- Size:
- 4-3/4 in x 4-3/4 in
- Spud Location:
- Rear
- Spud Size:
- 1-1/2 in
- Toilet Bowl Length:
- 4-3/4 in
- Type:
- A6156100020
- Water Heater Capacity Range:
- Less than 10 gal
- WaterSense Labeled:
- Yes
- Weight:
- 2.5 lb
- Width:
- 6-1/4 in