American Standard

Amarilis 1/2 in. Copper Sweat Pressure Balancing Valve

Part #AR127  |  Manufacturer Part #R127

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations and the 2 piece design allows valve to be tested prior to trim installation
  • Wide rough-in range from 1-5/8" to 3-1/4"
  • PEX inlets/direct sweat outlets

Specifications

ADA Compliant: No

Collection: Amarilis

End Connection 1: Copper Sweat

End Connection 2: Copper Sweat

End Connection 3: PEX

End Connection 4: PEX

End Connections: Copper Sweat x PEX

IAPMO Listed: No

Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve