2.2 gpm 4-Hole Kitchen Faucet in Polished Chrome (Less Handle)
Amarilis® 2.2 gpm 4-Hole Kitchen Faucet in Polished Chrome (Less Handle)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Amarilis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Less Handles
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 9 in
- Spout Type:
- High Arc, Swivel
- Trim Only:
- No
- Width:
- 1-1/2 in