American Standard

Amarilis® 2.5 gpm Showerhead in Polished Chrome

Part #AM9535700020A  |  Manufacturer Part #M953570-0020A

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Center Size: 1/2 in

Collection: Amarilis®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Showerhead Flow Rate: 2.5

Showerhead Function: Single

WaterSense Labeled: No