Spray Connection Hose for American Standard 8390.000 Kitchen Sink Faucet
Amarilis® Spray Connection Hose for American Standard 8390.000 Kitchen Sink Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 8390.000 Kitchen Sink Faucet
- Built-In Grinder:
- No
- Collection:
- Amarilis®
- IAPMO Listed -:
- No
- NSF Certified:
- Yes