American Standard

Aquashield Adjustable Tailpiece in Polished Chrome

Part #AM9628330020AP  |  Manufacturer Part #130610

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Length: 6-1/4 in

Product Type: Tailpiece

Type: Aquashield Adjustable Tailpiece

WaterSense Labeled: No