Astra-Lav™ 43 x 22 in. 3-Hole Marble Vanity Top in Sand Granite and Bone

Part #ACMA8434659  |  Item #4330159  |  Manufacturer Part #CMA8434.659

Color/Finish:
Bone

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deck is 3/4 " thick
  • High quality cultured marble with extra thick wear layer
  • Recessed oval bowl design

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 4 in

Collection: Astra-Lav™

Color Finish: Bone

Color Finish Category: Neutrals

Depth: 22 in

IAPMO Listed: Yes

Installation Type: Top Mount

Material: Marble

Number Of Bowls: 1

Number of Holes: 3 Hole

Vanity Top Shape: Rectangle

Width: 43 in