American Standard

Astra-Lav™ Vanity Top in Bone

Part #ACMR3122608  |  Manufacturer Part #CMR3122.608

Color/Finish:
Bone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deck is 3/4 " thick
  • High quality cultured marble with extra thick wear layer
  • Recessed oval bowl design

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 4 in

Collection: Astra-Lav™

Color Finish: Bone

Color Finish Category: Neutrals

IAPMO Listed: No

Length: 31 in

Material: Marble

Number Of Bowls: 1

Number of Holes: 3 Hole

Vanity Top Shape: Oval

Width: 22 in