Single Handle Lever Bar Faucet in Polished Chrome
Avery™ Single Handle Lever Bar Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pull-Down spray head with single function spray
- Spout swivels 360 degrees for an ample range of motion around the sink
- Re-Trax™ spray head retraction system: Spray hose technology system to ensure smooth pull-out, operation, and precise retraction of spray head
- Integrated 38” long braided stainless steel supply lines
- Ceramic Disc Valve Cartridge: Provides precise temperature and flow control with a lifetime of drip-free performance and effortless handle operation.
- Durable brass and metal construction
- Durable tarnish-, scratch- and corrosion-resistant finishes through utilization of aerospace technology – guaranteed to last a lifetime
- High-arch gooseneck spout for convenient filling of large pots
- Easy installation through pre-installed pull-out spray hose and pre-assembled supply lines
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Avery™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10-11/16 in
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Height:
- 15 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 15 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-11/16 in
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-15/16 in
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Size:
- 10-11/16 in x 4-5/16 in
- Spout Height:
- 10-5/16 in
- Spout Reach:
- 10-11/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull Down, Swivel
- Toilet Bowl Length:
- 10-11/16 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4-5/16 in