American Standard

Avery® 29-3/4 x 20 in. No Hole Fireclay Single Bowl Undermount Kitchen Sink in Alabaster White

Part #A1180SB3020291  |  Manufacturer Part #1180SB3020.291

Color/Finish:
Alabaster White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hand Crafted Fine Fire Clay Apron Sink
  • Finished on all 4 sides
  • Offset drain
  • Undermount or flush mount installation
  • Protective stainless steel bottom grid and drain included
  • 33" (838mm) cabinet required
  • 5 year limited warranty on sink; 1 year on included accessories
  • Nominal Dimensions: 29-3/4" x 20" x 10" (755 x 508 x 254mm)
  • Bowl Size: 28-3/16" (716mm) wide 18-7/16" (468mm) front to back 8-3/4" (223mm) deep

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

CSA Certified: CSA B45.1

Collection: Avery®

Color Finish: Alabaster White

Color Finish Category: Whites

Drain Location: Rear Right

Drain Opening: 3-1/2 in

IAPMO Listed: No

MA Approved: Yes

NSF Certified: Yes

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 29-3/4 in x 20 in

Shape: Rectangular

Sink Bowl Size: 28-3/16 in x 18-7/16 in x 8-3/4 in

Sink Depth: 10 in

Sink Installation Type: Undermount

Sink Material: Fireclay

Sink Size Range: 26 in - 30 in