American Standard

Avery® 30 x 20 in. No Hole Single Bowl Undermount Kitchen Sink in Stainless Steel

Part #A1180SB3020SS075  |  Manufacturer Part #1180SB3020SS.075

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hand crafted Stainless Steel Apron Sink
  • 16 Gauge Stainless Steel
  • 10" Deep Bowl
  • Undermount or flush mount installation
  • Features SoundSecure+™ Sound Pads
  • Features StoneLock™ Undercoating
  • Finished on 4 sides
  • 33" (838mm) cabinet required
  • Protective stainless steel bottom grid and drain included
  • Limited Lifetime Warranty on sink; 1 year on included accessories

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Collection: Avery®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Right

Drain Opening: 3-3/4 in

Gauge: 16

IAPMO Listed: No

MA Approved: Yes

NSF Certified: Yes

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 30 in x 20 in

Shape: Rectangular

Sink Bowl Size: 27 in x 17 in x 10 in

Sink Depth: 11-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 26 in - 30 in