American Standard Avery™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

A4901300

Manufacturer Part #: 4901300.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Re-Trax™ spray head retraction system: Spray hose technology system to ensure smooth pull-out, operation, and precise retraction of spray head
  • Pull-Down spray head with two spray patterns – regular stream and powerful spray, plus pause functionality
  • Spout swivels 360 degrees for an ample range of motion around the sink
  • High-arch gooseneck spout for convenient filling of large pots
  • Durable tarnish-, scratch- and corrosion-resistant finishes through utilization of aerospace technology – guaranteed to last a lifetime
  • Ceramic Disc Valve Cartridge: Provides precise temperature and flow control with a lifetime of drip-free performance and effortless handle operation.
  • Durable brass and metal construction
  • Integrated 38” long braided stainless steel supply lines
  • Easy installation through pre-installed pull-out spray hose and pre-assembled supply lines

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
3/8 in
Collection
Avery™
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
18 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
18 in
IAPMO Listed
No
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
10-11/16 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes
Width
10-11/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday