0 items

American Standard Pekoe® Bar Faucet with Pull-Down Sprayer and Single Lever Handle

A4332410F15

Color Finish

Starting at $470.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass body and spout
  • Long braided flexible supply hoses with 3/8" compression connectors
  • Maximum flow: 1.5 gpm
  • Metal lever handle
  • Pull-out spray with adjustable spray pattern
  • Spout height 10-3/4" (276mm) with 7" (175mm) clearance
  • Washerless ceramic disc valve cartridge

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc, Washerless
Collection
Pekoe®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
10-3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Spout Height
6-5/8 in
Spout Reach
5-3/4 in
Spout Swivel
150°
Spout Type
High Arc, Pull Out, Swivel
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday