Barton™ Deck Plate in Polished Chrome

Part #A1660151002  |  Item #7144206  |  Manufacturer Part #1660151.002

$ 22.10 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes putty plate
  • Available for use with all Edgewater kitchen faucets
  • Includes putty plate

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Barton™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 10-11/16 in

Faucet Part Type: Deck Plate

GSA Approved: No

Height: 2-5/8 in

IAPMO Listed: No

Length: 10-11/16 in

Material: Metal

NSF Certified: No

Size: 10-11/16 in

Weight: 2