American Standard Beale™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

A4931380002

Manufacturer Part #: 4931380.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Selectronic® hands-free sensor allows you to operate the faucet without touching, and easily changes to manual mode when desired with a sliding sensor door
  • Dock-Tite™ spray-head docking system uses magnetic technology to keep spray head in place while not in use
  • Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
  • Integral check valves prevent back flow and cross flow
  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Maximum flow: 1.5 gpm
  • Metal body, handle and mounting hardware
  • Brass swivel spout

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Battery Type
Alkaline
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
3/8 in
Collection
Beale™
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
17-9/16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
17-9/16 in
IAPMO Listed
No
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
8-1/8 in
Spout Type
Swivel
Trim Only
No
Type
A4931380002
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday