0 items

American Standard Bedpan Bedpan Cleaner Assembly in Polished Chrome

A7880124002

Color Finish

(Pricing is for Polished Chrome)

$1121.76

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Atmospheric vacuum breaker
  • Double pedal wall valve
  • Includes elf-closing handle and wall hook
  • Inlet and outlet supplies with screw driver stops
  • Rubber hose: 45-5/8"

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Collection
Bedpan
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Handle Type
Self closing
Material
Brass
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday